Shop FENIX LIGHTING

Tactical Flashlight, Aluminum, 3200 lm

  • Mfr # PD45R ACE
  • Zoro # G316222490

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Rechargeable
Yes
Includes
(2) Spare O-Rings, ARB-L21-6000 Battery, Holster, Lanyard
Body Material
Aluminum
Beam Distance
1345 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD45R ACE
Zoro #
G316222490
UPC #
6942870311883
Country of Origin
China
Body Color
Black
Rechargeable
Yes
Includes
(2) Spare O-Rings, ARB-L21-6000 Battery, Holster, Lanyard
Body Material
Aluminum
Beam Distance
1345 ft
Special Light Output Mode
Strobe
Lamp Type
Luminus SFT-70X-WS65-H2-H1652 LED
Lamp Life
57 hr
Water Penetration Rating
IP68
Light Output Modes
Eco, High, Low, Medium, Boost
Maximum Lumens Output
3200
Color Temp.
6500K
Maximum Brightness
3,200 lm
Battery Chemistry
Lithium Ion
Brightness Levels
3,200 lm
Includes Charger
Yes
Drop Rating
1 m
Beam Pattern
Spot
Number of Batteries
1
Maximum Beam Distance
1,345 ft
Programmable Switch
Yes
Mount Type
Clip
Peak Beam Intensity
41,900 cd
Beam Focus
Adjustable
Weight with Batteries
7.1 oz
Charging Time
3 hr
Includes Batteries
Yes
Special Features
Battery Indicator Light, Switch Lockout
IP Rating
IP68
Application
Precision and Reliability in Every Situation
Beam Distance Levels
36 m, 66 m, 118 m, 165 m, 252 m, 410 m
Series
PD45R ACE
Run Time at Maximum Brightness
2.33 hr
Special Operating Modes
Strobe
Maximum Run Time
57 hr
Lens Material
Glass
Run Time Levels
57 hr
Lighting Technology
LED
Environment
Flammable, Harshest
Switch Location
Tail
Intrinsically Safe
No
Includes Secondary Light
No
Beam Intensity Levels
327 cd, 1,096 cd, 3,500 cd, 6,880 cd, 15,900 cd, 41,900 cd
Resistance Properties
Dustproof, Waterproof
Hazardous Location Specification
Not Rated
Number of Light Output Modes
6
Switch Type
Push Button
Item
Tactical Flashlight
Charger Style Included
USB Type-C Cord
Beam Color
White

Dimensions

Length
6 1/4 in
Battery Size
21700
Width
1.18 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
1 1/8 in
Body Diameter
1 1/8 in
Overall Height
1 in
Overall Length
6 1/4 in

Description

Take command like never before with the Fenix PD45R ACE Flashlight - the first of its kind in the new ACE Advanced Command Edition series. Engineered for professionals, this powerhouse delivers 3200 lumens and an impressive beam throw of 1345ft 410m. However, what really sets it apart is the ability to operate the light the way you want. Ever wanted your flashlight to have only one brightness level, or just two? Quickly turn the rotary dial to SET and choose from six preset options-giving you the control youve always wanted. Built tough with a CNC-machined metal body and an IP68 rating, the PD45R ACE is fully waterproof and dustproof, ready to perform in the harshest environments. The hidden USB charging port also protects against dirt and moisture. Powered by a new 6000 mAh battery, the PD45R ACE flashlight provides up to 57 hours of runtime, ensuring long-lasting performance in demanding conditions. The innovative lockout mode offers more than just security, it lets you lock the beam on for consistent illumination when you need it most. With a single tail switch thats easy to operate even with gloves, the PD45R ACE flashlight is built for precision and reliability in every situation.


  • Utilizes one Luminus SFT70-Gen2 cold white LED.
  • Innovative SET mode is built-in with several lighting modes to choose from.
  • Powered by a replaceable 6000mAh battery.
  • Hidden USB Type-C charging port with battery/charging indicator
  • All-metal CNC machined light body.
  • Tactical tail switch and mode selector ring enable precise and swift selection of modes.
  • Lock mode avoids accidental activation.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.