This item is Discontinued.

No Product Image Available

LiIon 21700 36 V 5000 mAH Rech (Discontinued)

  • Mfr # ARB-L21-5000
  • Zoro # G908764988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB-L21-5000
Zoro #
G908764988
UPC #
942870306939
Country of Origin
China

Description

ARBL215000 is a highcapacity 21700 Liion rechargeable battery built for more power and longer runtimes Additional features include a protection circuit in the anode to help prevent short circuits, over chargedischarge and over heating Pressure relief vents which expel waste gas in the rare case of an internal short circuit preventing an explosion Battery capacity up to 5000mAh 500 charging cyclesCurrently compatible with theHT18,LR35R,PD36R,PD40R V20,TK22 V20,TK22 UE, andTK30 The TK22 V20 and TK22UE require a charger to charge the battery Important NoteTHIS BATTERY IS NOT COMPATIBLE WITH 18650 FLASHLIGHTS OR OLDER STYLE CHARGERS COMPATIBLE CHARGERS ARE THEAREA2,AREA4,ARED1ORARED2New 21700 battery type 5000mAh high capacity Protection circuitry to prevent short circuits Pressure vents to prevent explosions 500 charge cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.