Zoro Homepage

Belt Guide, Black

  • Mfr # GB2001L120.00

  • Zoro # G2007971


product price: $157.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
UHMW
Color
Black
Overall Width
0.79 in
Belt Size
A/4L
Channel Type
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB2001L120.00
Zoro #
G2007971
UPC #
662345038263
Country of Origin
United States

Dimensions

Overall Width
0.79 in
Belt Size
A/4L
Overall Height
0.59 in
Length
10 ft
Overall Length
10 ft
For V-Belt Size
4L, A

Details

Item
Belt Guide
Material
UHMW
Color
Black
Channel Type
C3
Frame Material
UHMW
For Belt Type
V

Description

Belt Guide, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Material UHMWPE, Overall Height 0.59 in, Overall Length 10 ft, Overall Width 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.