Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Guide, Black

  • Mfr # GB2002L120.00

  • Zoro # G2007938


product price: $198.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Belt Size
B/5L
Material
UHMW
Overall Height
0.59 in
Color
Black
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB2002L120.00
Zoro #
G2007938
UPC #
662345038188
Country of Origin
United States

Dimensions

Belt Size
B/5L
Overall Height
0.59 in
Length
10 ft
Overall Width
1.1 in
Overall Length
10 ft
For V-Belt Size
5L, B

Details

Item
Belt Guide
Material
UHMW
Color
Black
Channel Type
C5
Frame Material
UHMW
For Belt Type
V

Description

Belt Guide, Color Black, For Belt Type V, For V-Belt Size 5L, B, Frame Material UHMW, Overall Height 0.59 in, Overall Length 10 ft, Overall Width 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.