Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Dia. 1.4375 In., 8 Bolt

  • Mfr # B302107

  • Zoro # G6988773


product price: $39.99
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
For Shaft Dia. - Bushings
1 7/16 in
Outside Dia. (In.)
2.559
Overall Length
1.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B302107
Zoro #
G6988773
UPC #
662345043243
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
1 7/16 in
Outside Dia. (In.)
2.559
Overall Length
1.122 in
Shaft Dia. Tolerance
+0/-.002 in
Bolt Size
M6 x 20
Shaft Dia. (In.)
1.4375
Outside Dia.
2.559 in
Overall Length (In.)
1.122
For Bore Diameter
1 7/16 in
Screw Thread Size
M6 x 20
Overall Width
1.122 in
Outside Diameter
2 35/64 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
Material - Bushings
Steel
Transmissible Torque
759 ft-lb
Type
B-LOC Series B103
Locking Bolt Quantity
8
Transmissible Torque (Ft.-Lbs.)
759
Finish
Oil Dipped
Agency Compliance
RoHS
Material
Steel
Transmissible Thrust (Lbs.)
12,669
Hub Contact Pressure (PSI)
19,621
Withstand Temp. (Deg. F)
Dependent on Application
Standards
ROHS
Hub Contact Pressure
19,621 psi
Maximum Transmitted Torque
759 ft-lb
Flange Type
None
System of Measurement
Inch

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 35/64 in, Overall Width 1.122 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 19,621 psi, Maximum Transmitted Torque 759 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.