Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Dia. 2.1875 In., 14 Bolt

  • Mfr # B402203

  • Zoro # G7056822


product price: $63.45
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
For Shaft Dia. - Bushings
2 3/16 in
Outside Dia. (In.)
3.543
Overall Length
0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B402203
Zoro #
G7056822
UPC #
662345043847
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
2 3/16 in
Outside Dia. (In.)
3.543
Overall Length
0.945 in
Outside Dia.
3.543 in
Shaft Dia. Tolerance
+0/-.003 in
Bolt Size
M8 x 22
Shaft Dia. (In.)
2.1875
Overall Length (In.)
.945
Screw Thread Size
M8 x 22
Outside Diameter
3 17/32 in
For Bore Diameter
2 3/16 in
Overall Width
0.945 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
Material - Bushings
Steel
Transmissible Torque
2,169 ft-lb
Hub Contact Pressure (PSI)
22,622
Withstand Temp. (Deg. F)
Dependent on Application
Transmissible Thrust (Lbs.)
23,792
Transmissible Torque (Ft.-Lbs.)
2169
Material
Steel
Locking Bolt Quantity
14
Finish
Oil Dipped
Type
B-LOC Series B400
System of Measurement
Inch
Maximum Transmitted Torque
2,169 ft-lb
Hub Contact Pressure
22,622 psi
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 17/32 in, Overall Width 0.945 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 22,622 psi, Maximum Transmitted Torque 2,169 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.