Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Dia. 35mm, 12 Bolt

  • Mfr # B401035

  • Zoro # G7076964


product price: $44.89
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
For Shaft Dia. - Bushings
35 mm
Overall Length
20 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B401035
Zoro #
G7076964
UPC #
662345043434
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
35 mm
Overall Length
20 mm
Shaft Dia. Tolerance
+0/-.05mm
Outside Dia. (mm)
60
Shaft Dia. (mm)
35
Overall Length (mm)
20
Outside Dia.
60 mm
Bolt Size
M6 x 18
Outside Diameter
60 mm
For Bore Diameter
35 mm
Overall Width
20 mm
Screw Thread Size
M6 x 18

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
Material - Bushings
Steel
Transmissible Torque
650 ft-lb
Transmissible Torque (Ft.-Lbs.)
649.8256
Withstand Temp. (Deg. F)
Dependent on Application
Material
Steel
Transmissible Thrust (Lbs.)
11,326.95
Type
B-LOC Series B400
Locking Bolt Quantity
12
Finish
Oil Dipped
Hub Contact Pressure (PSI)
18,999.978000000003
Flange Type
None
Hub Contact Pressure
18,999.978 psi
Maximum Transmitted Torque
650 ft-lb
System of Measurement
Metric

Description

Keyless Bushing, Flange Type None, For Bore Diameter 35 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60 mm, Overall Width 20 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 18,999.978 psi, Maximum Transmitted Torque 650 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.