Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Shaft Dia. 1.8750 In

  • Mfr # 6202520UP

  • Zoro # G6960064


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
GT
For Shaft Dia. - Bushings
1 7/8 in
Outside Dia. (In.)
2.8750
Overall Length
3.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6202520UP
Zoro #
G6960064
UPC #
662345064163
Country of Origin
United States

Dimensions

For Shaft Dia. - Bushings
1 7/8 in
Outside Dia. (In.)
2.8750
Overall Length
3.563 in
Outside Dia. Tolerance
+/-0.003
Shaft Dia. (In.)
1.8750
Shaft Dia. Tolerance
+/-0.003
Overall Length (In.)
3.5625
Outside Dia.
2.875 in
Outside Diameter
2 7/8 in
For Bore Diameter
1 7/8 in
Outside Diameter Tolerance
+/-0.003
Overall Width
3.563 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
GT
Material - Bushings
Steel
Transmissible Torque
979 ft-lb
Agency Compliance
RoHS
Type
Trantorque GT
Transmissible Torque (Ft.-Lbs.)
979
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Thrust (Lbs.)
14,000
Finish
Oil Dipped
Material
Steel
Hub Contact Pressure (PSI)
4,200
Standards
ROHS
Flange Type
None
System of Measurement
Inch
Hub Contact Pressure
4,200 psi
Maximum Transmitted Torque
979 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 7/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 7/8 in, Overall Width 3.563 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 4,200 psi, Maximum Transmitted Torque 979 ft-lb, Outside Diameter Tolerance +/-0.003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.