Zoro Homepage

Self-Adjusting Tensioner, 5 in OD

  • Mfr # FS0566

  • Zoro # G2355105


product price: $165.99
/ea
Free Shipping & Returns

Key Features

V-Belt Size Range
B
Insert
Alloy Steel Torsional Wrapped Spring Which May Be Reversed To Allow Bi-directional Use.
Force Range (Lbs.)
0 to 42
Mounting Hole (In.)
2/5 in
Dimension B (In.)
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0566
Zoro #
G2355105
UPC #
-
Country of Origin
United States

Dimensions

V-Belt Size Range
B
Dimension B (In.)
0.26 in
Dimension G (In.)
0.4 in
Dimension T (In.)
1.37 in
Dimension A (In.)
2.12 in
Dimension D (In.)
3.34 in
Dimension E (In.)
8.69 in
Dimension C (In.)
1.19 in
Idler Outside Dia.
5.04 in
Mount Hole Diameter
33/64 in
Overall Depth
2.12 in
Arm Length to Hole Center
4.5 in
Base Diameter
3.34 in
Pulley Outside Diameter
5 in
For V-Belt Size
B
Overall Length
8.69 in

Description

Self-Adjusting Tensioner, Arm Rotation 70 Degrees , For Chain Number Not Applicable, For V-Belt Size B, Pulley Outside Diameter 5 in, Maximum Tension Force 42 lbf, Arm Length to Hole Center 4.5 in, Arm Material Aluminum, Base Diameter 3.34 in, Features Self-Retensioning, Housing Material Aluminum, Includes RT3001 Tensioner, VA5001 Pulley, Minimum Tension Force 0 lbf, Mount Hole Diameter 33/64 in, Overall Depth 2.12 in, Overall Length 8.69 in, Product Type Rotary Tensioner & Idler Pulley Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.