Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Chain Tensioner, Channel Guide

  • Mfr # CT2201

  • Zoro # G6891902


product price: $137.99
/ea
Free Shipping & Returns

Key Features

ANSI Chain Size
50
Force Range (Lbs.)
20 to 60
Includes
Small Arch UHMW Head
Minimum Tension Force
20 lbf
Maximum Tension Force
60 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2201
Zoro #
G6891902
UPC #
662345005661
Country of Origin
United States

Dimensions

ANSI Chain Size
50
Head Width
1 in
Head Length
3.5 in

Details

Item
Linear Chain Tensioner
Force Range (Lbs.)
20 to 60
Includes
Small Arch UHMW Head
Minimum Tension Force
20 lbf
Maximum Tension Force
60 lbf
Head Type
Channel Guide
Head Shape
Small Arch
For Number of Strands
Single
For Chain Number
50
Head Material
UHMWPE

Description

Linear Chain Tensioner, For Chain Number 50, Head Type Channel Guide, Maximum Tension Force 60 lbf, Minimum Tension Force 20 lbf, For Number of Strands Single, Head Length 3.5 in, Head Material UHMWPE, Head Shape Small Arch, Head Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.