Zoro Homepage

Ignition Control, 120V

  • Mfr # 35-705500-001

  • Zoro # G0042029


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FENWAL IGNITION CONTROLS
Includes
Spark and Flame Sense Cables, Spark and Flame Sense Electrodes, Wiring Harness
Input Voltage
102 to 138V AC
Product Type
Ignition Control
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-705500-001
Zoro #
G0042029
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Depth
2 in
Overall Width
5 1/8 in

Details

Fits Brand
FENWAL IGNITION CONTROLS
Includes
Spark and Flame Sense Cables, Spark and Flame Sense Electrodes, Wiring Harness
Item
Ignition Control
Input Voltage
102 to 138V AC
Product Type
Ignition Control
Maximum Operating Temperature
175 Degrees F
Weight
10.1 oz
For Fuel Type
LP, Natural Gas
Igniter Warm Up Time
4 sec
Maximum Input Current
350 mA
Compatible with Brand
Fenwal Ignition Controls
Flame Sensor Current Output
1 uA
Control Voltage
120V AC
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz

Description

Ignition Control, Product Type Ignition Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Pre-Purge Time Not Applicable, Flame Sensor Current Output 1 uA, Compatible with Brand Fenwal Ignition Controls, Control Voltage 120V AC, Overall Height 3 1/2 in, Overall Width 5 1/8 in, Overall Depth 2 in, Igniter Warm Up Time 4 sec, Input Voltage 102 to 138V AC, For Fuel Type LP, Natural Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.