This item is Discontinued.

Fermata Fabric Executive Chair, Adjustable Arms, Flax WMCEXFA_5821

Fabric Executive Chair, Adjustable Arms, Flax (Discontinued)

  • Mfr # WMCEXFA_5821
  • Zoro # G4273090
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMCEXFA_5821
Zoro #
G4273090
UPC #
762805004736
Country of Origin
United States

Dimensions

Overall Height
42-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Flax
Back Color
Flax
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Frame Material
Molded Plastic
Material
Aluminum, Fabric, Nylon Mesh, Polyurethane
Color
Flax
Weight Capacity
250 lb.
Item
Executive Mesh Chair, Flax/Chrome
Adjustable
Adjustable
Style
Executive Chair

Description

Executive Mesh Chair, Flax/Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.