This item is Discontinued.

Fermata Fabric Executive Chair, Adjustable Arms, Forsythia WMCEXFA_5822

Fabric Executive Chair, Adjustable Arms, Forsythia (Discontinued)

  • Mfr # WMCEXFA_5822
  • Zoro # G4273081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMCEXFA_5822
Zoro #
G4273081
UPC #
762805004743
Country of Origin
United States

Dimensions

Overall Height
42-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Color
Forsythia
Item
Executive Mesh Chair, Forsythia/Chrome
Material
Aluminum, Fabric, Nylon Mesh, Polyurethane
Frame Material
Molded Plastic
Weight Capacity
250 lb.
Adjustable
Adjustable
Style
Executive Chair

Description

Executive Mesh Chair, Forsythia/Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.