This item is Discontinued.

Fermata Fabric Executive Chair, Adjustable Arms, Lime WMCEXFA-H/F6561

Fabric Executive Chair, Adjustable Arms, Lime (Discontinued)

  • Mfr # WMCEXFA-H/F6561
  • Zoro # G4272871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMCEXFA-H/F6561
Zoro #
G4272871
UPC #
762805820695
Country of Origin
United States

Dimensions

Overall Height
51-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Lime
Back Color
Lime
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Weight Capacity
250 lb.
Frame Material
Molded Plastic
Color
Lime
Material
Aluminum, Fabric, Nylon Mesh, Polyurethane
Item
Executive Mesh Chair, Lime/Chrome
Assembled/Unassembled
Assembled
Adjustable
Adjustable
Style
Executive Chair

Description

Executive Mesh Chair, Lime/Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.