This item is Discontinued.

Fermata Mesh Executive Chair, Adjustable Arms, Iris WMCEXFB_5820

Mesh Executive Chair, Adjustable Arms, Iris (Discontinued)

  • Mfr # WMCEXFB_5820
  • Zoro # G4273020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMCEXFB_5820
Zoro #
G4273020
UPC #
762805003210
Country of Origin
United States

Dimensions

Overall Height
42-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Back Color
Iris
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Item
Executive Mesh Chair, Iris/Black
Frame Material
Molded Plastic
Material
Polyurethane, Nylon Mesh, Fabric
Color
Iris
Weight Capacity
250 lb.
Style
Executive Chair

Description

Executive Mesh Chair, Iris/Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.