This item is Discontinued.

Fermata Mesh Executive Chair, Adjustable Arms, Lime WMCEXFA/F6561

Mesh Executive Chair, Adjustable Arms, Lime (Discontinued)

  • Mfr # WMCEXFA/F6561
  • Zoro # G4273039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMCEXFA/F6561
Zoro #
G4273039
UPC #
762805820619
Country of Origin
United States

Dimensions

Overall Height
42-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Lime
Back Color
Lime
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Item
Executive Mesh Chair, Lime/Chrome
Weight Capacity
250 lb.
Material
Aluminum, Fabric, Nylon Mesh, Polyurethane
Color
Lime
Frame Material
Molded Plastic
Assembled/Unassembled
Assembled
Adjustable
Adjustable
Style
Executive Chair

Description

Executive Mesh Chair, Lime/Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.