This item is Discontinued.

Fermata Mesh Executive Chair, Adjustable Arms, Orange WMCEXFA/F6551

Mesh Executive Chair, Adjustable Arms, Orange (Discontinued)

  • Mfr # WMCEXFA/F6551
  • Zoro # G4273066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMCEXFA/F6551
Zoro #
G4273066
UPC #
762805820596
Country of Origin
United States

Dimensions

Overall Height
42-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Orange
Back Color
Orange
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Item
Executive Mesh Chair, Orange/Chrome
Frame Material
Molded Plastic
Material
Aluminum, Fabric, Nylon Mesh, Polyurethane
Weight Capacity
250 lb.
Color
Orange
Assembled/Unassembled
Assembled
Adjustable
Adjustable
Style
Executive Chair

Description

Executive Mesh Chair, Orange/Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.