This item is Discontinued.

Fermata Mesh Executive Chair, Black WMCEXBB

Mesh Executive Chair, Black (Discontinued)

  • Mfr # WMCEXBB
  • Zoro # G4273127
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMCEXBB
Zoro #
G4273127
UPC #
762805003203
Country of Origin
United States

Dimensions

Overall Height
42-1/2"

Details

Office Chair Style
Executive Chair
Seat Material
Mesh
Seat Color
Black
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Weight Capacity
250 lb.
Color
Black
Item
Executive Mesh Chair, Black/Black
Frame Material
Molded Plastic
Material
Fabric, Polyurethane

Description

Executive Mesh Chair, Black/Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.