This item is Discontinued.

Fermata Wave Flex-Back Chair, Orange/Chrome WPCOPFA/F6551

Wave Flex-Back Chair, Orange/Chrome (Discontinued)

  • Mfr # WPCOPFA/F6551
  • Zoro # G4272366
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WPCOPFA/F6551
Zoro #
G4272366
UPC #
762805820916
Country of Origin
United States

Dimensions

Overall Height
41-1/4"

Details

Office Chair Style
Wave Chairs
Backrest
Adjustable Backrest
Caster Type
Dual Wheel
Color
Orange
Item
Wave Flex-back Chair, Orange/Chrome
Material
Aluminum, Fabric, Polyurethane Foam
Frame Material
Molded Plastic
Weight Capacity
250 lb.

Description

Wave Flex-back Chair, Orange/Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.