Drain Replacement Parts, 5" dia., Gray
- Mfr # FSDP-EO
- Zoro # G023361321
product price:Â
$
8.19
/ea
Key Features
Height
5 1/4 in
Finish
Plastic
Width
2 3/8 in
Shape
Round
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSDP-EO
- Zoro #
- G023361321
- UPC #
- 018578004054
- Country of Origin
- United States
Dimensions
- Height
- 5 1/4 in
- Width
- 2 3/8 in
- Length
- 4 5/8 in
- Overall Diameter
- 5 in
- Fits Pipe Size
- 3 in, 4 in
Details
- Finish
- Plastic
- Shape
- Round
- Item
- Drain Replacement Parts
- Color
- Gray
- Connection Type
- Push-In
- For Use With
- Floor Drain
- Compatible with Brand
- Fernco
- Resistance Properties
- UV-Resistant
- Material
- Polypropylene
- Application
- Floor Drain
- Compatible with Series
- StormDrain Plus
- Standards
- ASME A112.6.3
- Flow Rate
- 60 gpm
- Product Type
- Drain End Outlet
- Shell Material
- Polypropylene
- Compatible Series
- StormDrain Plus
- Wire Color
- Gray
- Compatible Product Type
- Floor Drain
Description
Drain Replacement Parts, Overall Diameter 5 in, Shape Round, Product Type Drain End Outlet, Includes Not Applicable, Standards ASME A112.6.3, Finish Plastic, Application Floor Drain, Material Polypropylene, Color Gray, Flow Rate 60 gpm, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Fernco, Compatible Series StormDrain Plus, Fits Pipe Size 3 in, 4 in, Connection Thread Type Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.