Drain Replacement Parts, 4 5/8" L, Gray
- Mfr # FSDP-QUAD
- Zoro # G523357169
product price:Â
$
20.39
/ea
Key Features
Gauge
0.25 in
Resistance Properties
UV-Resistant
Connection Type
Push-In
Flow Rate
60 gpm
Product Type
Drain 4-Way Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSDP-QUAD
- Zoro #
- G523357169
- UPC #
- 018578004078
- Country of Origin
- United States
Dimensions
- Length
- 4 5/8 in
- Width
- 5 in
- Height
- 5 in
Details
- Gauge
- 0.25 in
- Resistance Properties
- UV-Resistant
- Connection Type
- Push-In
- Flow Rate
- 60 gpm
- Product Type
- Drain 4-Way Connector
- Standards
- ASME A112.6.3
- Shape
- Square
- Compatible with Brand
- Fernco
- Application
- Floor Drain
- Color
- Gray
- For Use With
- Floor Drain
- Item
- Drain Replacement Parts
- Compatible with Series
- StormDrain Plus
- Finish
- Plastic
- Material
- Polypropylene
- Shell Material
- Polypropylene
- Compatible Series
- StormDrain Plus
- Wire Color
- Gray
- Compatible Product Type
- Floor Drain
Description
Drain Replacement Parts, Shape Square, Product Type Drain 4-Way Connector, Includes Not Applicable, Standards ASME A112.6.3, Finish Plastic, Application Floor Drain, Gauge 0.25 in, Material Polypropylene, Color Gray, Flow Rate 60 gpm, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Fernco, Compatible Series StormDrain Plus, Connection Thread Type Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable, Connection Type Push-In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.