Zoro Homepage

Flex Corrugated Coupling, Pipe Size 4x4"

  • Mfr # 1070-44

  • Zoro # G2216952


product price: $17.95
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070-44
Zoro #
G2216952
UPC #
10018578015712
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Fitting Length
4"
Fitting Length
4"
Inside Dia.
4-3/8" x 4-3/4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Fitting Side B Inside Diameter
4 3/4 in
Fitting Side A Outside Diameter
4 1/8 in
For Nominal Pipe Size
4 in
Fitting Side A Inside Diameter
4 3/8 in
Fitting Side B Outside Diameter
3 15/16 in
Overall Length
3 15/16 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Corrugated Coupling
Band Material
300 Stainless Steel
Fittings Sub-Category
Couplings
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Coupler
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Pressure
4.3 psi
Standards
ASTM D5926, ASTM C1173
Maximum Operating Pressure
4.3 psi
Includes Clamp
Yes
Number of Clamps included
2
Clamp Material
300 Stainless Steel
Color
Black
Clamp Type
Interlocked Worm Gear
Temp. Range
140 Degrees F
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Shield
No
Application
Non-Potable Water

Description

Flexible Reducing Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 4 3/8 in, 4 1/8 in, Female, 4 in, 4 3/4 in, 3 15/16 in, Female, 3 15/16 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.