Zoro Homepage

Flexible Bushing, For Pipe Size 1-1/2"

  • Mfr # QB-150/125

  • Zoro # G2906032


product price: $4.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Bushing
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-150/125
Zoro #
G2906032
UPC #
018578005099
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Inside Dia.
1-15/16" x 1-5/8"
Fitting Length
53/64 in
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Length
53/64"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Inside Diameter
1 15/16 in
Fitting Side B Inside Diameter
1 5/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
For Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Bushing
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Bushing
Item
Flexible Bushing
Fittings Sub-Category
Bushings
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Bushing
Standards
ASTM D5926
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Temp.
140 Degrees F
Includes Shield
No
Maximum Operating Pressure
4.3 psi
Application
Non-Potable Water
Temp. Range
140 Degrees F
Color
Black
Fitting Side A Gender
Female
Includes Clamp
No
Fitting Side B Gender
Female

Description

Flexible Bushing, For Nominal Pipe Size 1 1/2 in, PVC, 1 1/2 in, 1 15/16 in, Female, 1 1/2 in, 1 5/8 in, Female, 27/32 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.