Zoro Homepage

Flexible Bushing, For Pipe Size 2"

  • Mfr # QB-215

  • Zoro # G2167855


product price: $3.39
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-215
Zoro #
G2167855
UPC #
018578016552
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Fitting Length
1-57/64"
Pipe Size
2"
Pipe Size (Fittings)
2"
Inside Dia.
2-23/64"
Pipe Fitting Length
1-57/64"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Inside Diameter
2 5/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Inside Diameter
2 5/16 in
For Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Bushing
Item
Flexible Reducer Bushing
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Reducer Bushing
Standards
ASTM D5926
Fittings Sub-Category
Bushings
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Pressure
4.3 psi
Includes Shield
No
Application
Non-Potable Water
Includes Clamp
No
Temp. Range
140 Degrees F
Color
Black
Maximum Operating Pressure
4.3 psi
Fitting Side A Gender
Female
Fitting Side B Gender
Female

Description

Flexible Bushing, For Nominal Pipe Size 2 in, PVC, 2 in, 2 5/16 in, Female, 2 in, 2 5/16 in, Female, 27/32 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.