Zoro Homepage

Flexible Bushing, For Pipe Size 3"

  • Mfr # QB-32

  • Zoro # G2931275


product price: $5.19
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Bushing
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-32
Zoro #
G2931275
UPC #
018578016569
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Fitting Length
2-19/64"
Inside Dia.
3-27/64"
Pipe Size (Fittings)
3"
Fitting Length
2-19/64"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Inside Diameter
3 3/8 in
Fitting Side A Inside Diameter
3 3/8 in
For Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Bushing
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Bushing
Item
Flexible Bushing
Specific Pipe Fitting Shape
Bushing
Standards
ASTM D5926
Fittings Sub-Category
Bushings
Max. Temp.
140 Degrees F
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Pressure
4.3 psi
Maximum Operating Pressure
4.3 psi
Color
Black
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Temp. Range
140 Degrees F
Includes Clamp
No
Includes Shield
No
Application
Non-Potable Water

Description

Flexible Bushing, For Nominal Pipe Size 3 in, PVC, 3 in, 3 3/8 in, Female, 3 in, 3 3/8 in, Female, 1 1/2 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.