Zoro Homepage

Flexible Bushing, For Pipe Size 4"

  • Mfr # QB-43

  • Zoro # G3191501


product price: $14.69
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Bushing
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-43
Zoro #
G3191501
UPC #
018578000360
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Inside Dia.
4"
Fitting Length
3 in
Pipe Fitting Length
3"
Pipe Size (Fittings)
4"
Pipe Size
4"
Fitting Side A Inside Diameter
4 in
Fitting Side B Inside Diameter
3 3/8 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
For Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Bushing
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Bushing
Item
Flexible Reducer Bushing
Max. Temp.
140 Degrees F
Standards
ASTM D5926
Specific Pipe Fitting Shape
Reducer Bushing
Fittings Sub-Category
Bushings
Max. Pressure
4.3 psi
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Application
Non-Potable Water
Fitting Side B Gender
Female
Temp. Range
140 Degrees F
Includes Shield
No
Color
Black
Fitting Side A Gender
Female
Includes Clamp
No
Maximum Operating Pressure
4.3 psi

Description

Flexible Bushing, For Nominal Pipe Size 4 in, PVC, 4 in, 4 in, Female, 4 in, 3 3/8 in, Female, 1 45/64 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.