Zoro Homepage

Flexible Cap, For Pipe Size 3"

  • Mfr # QC-103

  • Zoro # G2231731


product price: $4.69
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Cap
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC-103
Zoro #
G2231731
UPC #
10018578016603
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Inside Dia.
3-33/64"
Pipe Size (Fittings)
3"
Fitting Length
1-1/8"
Pipe Fitting Length
1-1/8"
Inside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Overall Length
1 1/8 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
Item
Flexible Cap
Max. Pressure
4.3 psi
Fittings Sub-Category
Caps
Band Material
300 Stainless Steel
Max. Temp.
140 Degrees F
Standards
ASTM D5926
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Specific Pipe Fitting Shape
Cap
Number of Clamps included
1
Color
Black
Clamp Material
300 Series Stainless Steel
Includes Clamp
Yes
Clamp Type
Interlocked Worm Gear
Temp. Range
140 Degrees F
Maximum Operating Pressure
4.3 psi
Includes Shield
No

Description

Cap, PVC, 3 in Nominal Pipe Size, 3 1/2 in Inside Diameter, 1 1/8 in Overall Length, 4.3 psi Maximum Operating Pressure, 140 Degrees F, Includes Clamp Clamp Included, Number of Clamps included 1, Clamp Material Stainless Steel, Clamp Type Interlocked Worm Gear, Includes Shield Shield Not Included, Shield Material Not Applicable, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.