Zoro Homepage

Flexible Cap, For Pipe Size 6"

  • Mfr # QC-106

  • Zoro # G2347834


product price: $10.15
/ea

Key Features

Pipe Size - Pipe Fitting
6"
Specific Fitting Shape
Cap
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC-106
Zoro #
G2347834
UPC #
018578016637
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6"
Inside Dia.
6-41/64"
Pipe Size
6"
Pipe Size (Fittings)
6"
Pipe Fitting Length
2"
Fitting Length
2"
Inside Diameter
6 5/8 in
Nominal Pipe Size
6 in
Overall Length
2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
Item
Flexible Cap
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Cap
Standards
ASTM D5926
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Temp.
140 Degrees F
Fittings Sub-Category
Caps
Band Material
300 Stainless Steel
Color
Black
Clamp Type
Interlocked Worm Gear
Number of Clamps included
1
Includes Clamp
Yes
Includes Shield
No
Temp. Range
-30 Degrees to 140 Degrees F
Maximum Operating Pressure
4.3 psi
Clamp Material
300 Series Stainless Steel

Description

Cap, PVC, 6 in Nominal Pipe Size, 6 5/8 in Inside Diameter, 2 in Overall Length, 4.3 psi Maximum Operating Pressure, -30 Degrees to 140 Degrees F, Includes Clamp Clamp Included, Number of Clamps included 1, Clamp Material Stainless Steel, Clamp Type Interlocked Worm Gear, Includes Shield Shield Not Included, Shield Material Not Applicable, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.