Zoro Homepage

Flexible Connector, Pipe Size 1-1/4x2"

  • Mfr # DTC-215

  • Zoro # G2124525


product price: $7.55
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/4"
Specific Fitting Shape
Connector
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTC-215
Zoro #
G2124525
UPC #
10018578016344
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"
Pipe Fitting Length
2-1/4"
Fitting Length
2 1/4 in
Inside Dia.
1-29/64" x 2-25/64"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Inside Diameter
2 3/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Outside Diameter
2 5/8 in
Fitting Side A Inside Diameter
1 7/16 in
For Nominal Pipe Size
1 1/4 in, 2 in
Overall Length
2 3/16 in

Details

Specific Fitting Shape
Connector
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Connector
Item
Flexible Connector
Standards
ASTM D5926
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Connector
Band Material
300 Stainless Steel
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Temp.
140 Degrees F
Fittings Sub-Category
Connectors
Clamp Type
Interlocked Worm Gear
Number of Clamps included
2
Color
Black
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Clamp Material
300 Stainless Steel
Includes Clamp
Yes
Temp. Range
140 Degrees F
Includes Shield
No
Maximum Operating Pressure
4.3 psi
Application
Non-Potable Water

Description

Flexible Reducing Coupling, For Nominal Pipe Size 1 1/4 in, 2 in, PVC, 2 in, 1 7/16 in, 1 3/4 in, Female, 1 1/4 in, 2 3/8 in, 2 5/8 in, Female, 2 15/64 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.