Zoro Homepage

Flexible Coupling, For Pipe Size 1" x 1"

  • Mfr # 1056-100

  • Zoro # G3357444


product price: $7.19
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-100
Zoro #
G3357444
UPC #
10018578015439
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Fitting Length
2-3/8"
Pipe Size (Fittings)
1"
Pipe Size
1"
Inside Dia.
1-19/64"
Pipe Fitting Length
2-3/8"
Fitting Side B Inside Diameter
1 3/4 in
Fitting Side A Inside Diameter
1 1/4 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Outside Diameter
1 3/4 in
Overall Length
2 3/8 in
Fitting Side A Nominal Pipe Size
1 in
For Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Standards
ASTM D5926
Fittings Sub-Category
Couplers
Specific Pipe Fitting Shape
Coupler
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Band Material
300 Stainless Steel
Clamp Type
Interlocked Worm Gear
Color
Black
Fitting Side B Gender
Female
Maximum Operating Pressure
4.3 psi
Temp. Range
140 Degrees F
Fitting Side A Gender
Female
Application
Non-Potable Water
Includes Shield
No
Includes Clamp
Yes
Clamp Material
300 Stainless Steel
Number of Clamps included
2

Description

Flexible Coupling, For Nominal Pipe Size 1 in, PVC, 1 in, 1 1/4 in, 1 3/4 in, Female, 1 in, 1 3/4 in, 1 3/4 in, Female, 2 3/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.