Zoro Homepage

Flexible Coupling, For Pipe Size 10" x 8"

  • Mfr # 1056-10-8

  • Zoro # G1557717


product price: $39.15
/ea

Key Features

Pipe Size - Pipe Fitting
10" x 8"
Specific Fitting Shape
Coupler
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-10-8
Zoro #
G1557717
UPC #
018578001893
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
10" x 8"
Pipe Size (Fittings)
10" x 8"
Fitting Length
6"
Inside Dia.
10-17/64" x 8-27/64"
Pipe Fitting Length
6"
Overall Length
6 in
Fitting Side A Nominal Pipe Size
10 in
Fitting Side B Inside Diameter
8 3/8 in
Fitting Side A Outside Diameter
11 in
Fitting Side A Inside Diameter
10 1/4 in
For Nominal Pipe Size
8 in, 10 in
Fitting Side B Nominal Pipe Size
8 in
Fitting Side B Outside Diameter
9 1/8 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Coupling
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Band Material
300 Stainless Steel
Standards
ASTM C1173
Specific Pipe Fitting Shape
Coupler
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Fittings Sub-Category
Couplers
Temp. Range
140 Degrees F
Maximum Operating Pressure
4.3 psi
Includes Clamp
Yes
Application
Non-Potable Water
Clamp Material
300 Stainless Steel
Number of Clamps included
2
Color
Black
Includes Shield
No
Fitting Side B Gender
Female
Clamp Type
Interlocked Worm Gear
Fitting Side A Gender
Female

Description

Flexible Reducing Coupling, For Nominal Pipe Size 8 in, 10 in, PVC, 10 in, 10 1/4 in, 11 in, Female, 8 in, 8 3/8 in, 9 1/8 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.