Zoro Homepage

Flexible Coupling, For Pipe Size 10x10"

  • Mfr # 1056-1010

  • Zoro # G2307891


product price: $36.55
/ea

Key Features

Pipe Size - Pipe Fitting
10"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-1010
Zoro #
G2307891
UPC #
018578002012
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
10"
Pipe Size (Fittings)
10"
Inside Dia.
10-39/64"
Fitting Length
6"
Pipe Fitting Length
6"
Pipe Size
10"
Overall Length
6 in
Fitting Side B Inside Diameter
10 in
Fitting Side B Outside Diameter
11 3/4 in
Fitting Side B Nominal Pipe Size
10 in
Fitting Side A Outside Diameter
11 3/4 in
Fitting Side A Nominal Pipe Size
10 in
Fitting Side A Inside Diameter
10 9/16 in
For Nominal Pipe Size
10 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Max. Temp.
140 Degrees F
Standards
ASTM C1173
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplers
Clamp Type
Interlocked Worm Gear
Fitting Side A Gender
Female
Number of Clamps included
2
Includes Shield
No
Fitting Side B Gender
Female
Temp. Range
140 Degrees F
Color
Black
Application
Non-Potable Water
Clamp Material
300 Stainless Steel
Maximum Operating Pressure
4.3 psi
Includes Clamp
Yes

Description

Flexible Coupling, For Nominal Pipe Size 10 in, PVC, 10 in, 10 9/16 in, 11 3/4 in, Female, 10 in, 10 in, 11 3/4 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.