Zoro Homepage

Flexible Coupling, For Pipe Size 12x10"

  • Mfr # 1056-1210

  • Zoro # G0970645


product price: $59.65
/ea

Key Features

Pipe Size - Pipe Fitting
12" x 10"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-1210
Zoro #
G0970645
UPC #
018578002234
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
12" x 10"
Fitting Length
6-3/8"
Pipe Fitting Length
6-3/8"
Inside Dia.
12-1/2" x 10-5/8"
Pipe Size (Fittings)
12" x 10"
Pipe Size
12" x 10"
For Nominal Pipe Size
10 in, 12 in
Fitting Side A Outside Diameter
13 1/2 in
Overall Length
6 1/2 in
Fitting Side B Nominal Pipe Size
10 in
Fitting Side B Inside Diameter
10 5/8 in
Fitting Side B Outside Diameter
11 5/8 in
Fitting Side A Inside Diameter
12 1/2 in
Fitting Side A Nominal Pipe Size
12 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Standards
ASTM C1173, ASTM D5926
Max. Temp.
140 Degrees F
Fittings Sub-Category
Couplings
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Maximum Operating Pressure
4.3 psi
Temp. Range
140 Degrees F
Clamp Material
300 Stainless Steel
Color
Black
Number of Clamps included
2
Includes Clamp
Yes
Clamp Type
Interlocked Worm Gear
Includes Shield
No
Application
Non-Potable Water
Fitting Side A Gender
Female
Fitting Side B Gender
Female

Description

Flexible Reducing Coupling, For Nominal Pipe Size 10 in, 12 in, PVC, 12 in, 12 1/2 in, 13 1/2 in, Female, 10 in, 10 5/8 in, 11 5/8 in, Female, 6 1/2 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.