Zoro Homepage

Flexible Coupling, For Pipe Size 12x12"

  • Mfr # 1056-1212

  • Zoro # G1441842


product price: $41.65
/ea

Key Features

Pipe Size - Pipe Fitting
12"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-1212
Zoro #
G1441842
UPC #
018578002029
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
12"
Inside Dia.
12-33/64"
Fitting Length
6 3/8 in
Pipe Size (Fittings)
12"
Pipe Fitting Length
6-3/8"
Fitting Side B Nominal Pipe Size
12 in
For Nominal Pipe Size
12 in
Fitting Side A Nominal Pipe Size
12 in
Fitting Side A Outside Diameter
13 1/2 in
Fitting Side A Inside Diameter
12 1/2 in
Fitting Side B Inside Diameter
12 1/2 in
Overall Length
6 in
Fitting Side B Outside Diameter
13 1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Specific Pipe Fitting Shape
Coupler
Max. Pressure
4.3 psi
Fittings Sub-Category
Couplers
Max. Temp.
140 Degrees F
Band Material
300 Stainless Steel
Standards
ASTM C1173
Temp. Range
140 Degrees F
Maximum Operating Pressure
4.3 psi
Clamp Type
Interlocked Worm Gear
Number of Clamps included
2
Includes Shield
No
Application
Non-Potable Water
Fitting Side A Gender
Female
Includes Clamp
Yes
Color
Black
Fitting Side B Gender
Female
Clamp Material
300 Stainless Steel

Description

Flexible Coupling, For Nominal Pipe Size 12 in, PVC, 12 in, 12 1/2 in, 13 1/2 in, Female, 12 in, 12 1/2 in, 13 1/2 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.