Zoro Homepage

Flexible Coupling, For Pipe Size 15x15"

  • Mfr # 1056-1515

  • Zoro # G2075972


product price: $95.85
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
15"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-1515
Zoro #
G2075972
UPC #
018578002036
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
15"
Pipe Fitting Length
10"
Pipe Size (Fittings)
15"
Inside Dia.
15-29/64" x 15-29/64"
Fitting Length
10"
Fitting Side A Outside Diameter
16 1/2 in
Fitting Side A Inside Diameter
15 7/16 in
Fitting Side B Nominal Pipe Size
15 in
Overall Length
10 in
Fitting Side B Outside Diameter
16 1/2 in
For Nominal Pipe Size
15 in
Fitting Side B Inside Diameter
15 7/16 in
Fitting Side A Nominal Pipe Size
15 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Fittings Sub-Category
Couplings
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
Coupling
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Standards
ASTM C1173
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Clamp Type
Interlocked Worm Gear
Color
Black
Maximum Operating Pressure
4.3 psi
Fitting Side B Gender
Female
Number of Clamps included
2
Application
Non-Potable Water
Temp. Range
140 Degrees F
Includes Clamp
Yes
Fitting Side A Gender
Female
Includes Shield
No
Clamp Material
300 Stainless Steel

Description

Flexible Coupling, For Nominal Pipe Size 15 in, PVC, 15 in, 15 7/16 in, 16 1/2 in, Female, 15 in, 15 7/16 in, 16 1/2 in, Female, 10 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.