Zoro Homepage

Flexible Coupling, For Pipe Size 18x18"

  • Mfr # 1056-1818

  • Zoro # G2514741


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
18"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-1818
Zoro #
G2514741
UPC #
018578001947
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
18"
Inside Dia.
18-3/4" x 18-3/4"
Fitting Length
10 in
Pipe Size (Fittings)
18"
Pipe Fitting Length
10"
Fitting Side A Outside Diameter
20 1/2 in
Fitting Side B Inside Diameter
18 3/4 in
Fitting Side B Nominal Pipe Size
18 in
Overall Length
9 7/8 in
Fitting Side B Outside Diameter
20 1/2 in
Fitting Side A Nominal Pipe Size
18 in
For Nominal Pipe Size
18 in
Fitting Side A Inside Diameter
18 3/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Band Material
300 Stainless Steel
Max. Temp.
140 Degrees F
Standards
ASTM C1173
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Temp. Range
140 Degrees F
Maximum Operating Pressure
4.3 psi
Includes Shield
No
Fitting Side A Gender
Female
Application
Non-Potable Water
Color
Black
Clamp Material
300 Stainless Steel
Fitting Side B Gender
Female
Number of Clamps included
2
Includes Clamp
Yes
Clamp Type
Interlocked Worm Gear

Description

Flexible Coupling, For Nominal Pipe Size 18 in, PVC, 18 in, 18 3/4 in, 20 1/2 in, Female, 18 in, 18 3/4 in, 20 1/2 in, Female, 9 57/64 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.