Zoro Homepage

Flexible Coupling, For Pipe Size 2" x 2"

  • Mfr # 1060-22

  • Zoro # G2748882


product price: $11.15
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupler
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060-22
Zoro #
G2748882
UPC #
018578015678
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Fitting Length
4"
Inside Dia.
2-45/64"
Pipe Fitting Length
4"
Pipe Size (Fittings)
2"
Pipe Size
2.70"
Fitting Side A Outside Diameter
3 in
Overall Length
3 15/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Inside Diameter
2 11/16 in
Fitting Side B Inside Diameter
2 3/8 in
For Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Coupling
Band Material
300 Stainless Steel
Standards
ASTM D5926, ASTM C1173
Fittings Sub-Category
Couplers
Specific Pipe Fitting Shape
Coupler
Max. Temp.
140 Degrees F
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Pressure
4.3 psi
Application
Non-Potable Water
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Shield
No
Number of Clamps included
2
Maximum Operating Pressure
4.3 psi
Clamp Material
300 Stainless Steel
Color
Black
Temp. Range
-30 Degrees F to 140 Degrees F
Includes Clamp
Yes
Clamp Type
Interlocked Worm Gear

Description

Flexible Coupling, For Nominal Pipe Size 2 in, PVC, 2 in, 2 11/16 in, 3 in, Female, 2 in, 2 3/8 in, 3 in, Female, 3 61/64 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.