Zoro Homepage

Flexible Coupling, For Pipe Size 3" x 2"

  • Mfr # 1056-32

  • Zoro # G1799375


product price: $7.89
/ea

Key Features

Pipe Size - Pipe Fitting
3" x 2"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-32
Zoro #
G1799375
UPC #
10018578015507
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3" x 2"
Pipe Size (Fittings)
3" x 2"
Inside Dia.
3-33/64" x 2-25/64"
Pipe Fitting Length
4"
Fitting Length
4"
For Nominal Pipe Size
2 in, 3 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
4 3/16 in
Fitting Side B Inside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
2 15/16 in
Overall Length
4 in
Fitting Side A Inside Diameter
3 1/2 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Coupling
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Band Material
300 Stainless Steel
Standards
ASTM C1173
Fittings Sub-Category
Couplers
Specific Pipe Fitting Shape
Coupler
Clamp Material
300 Stainless Steel
Fitting Side A Gender
Female
Includes Clamp
Yes
Fitting Side B Gender
Female
Application
Non-Potable Water
Temp. Range
140 Degrees F
Clamp Type
Interlocked Worm Gear
Color
Black
Maximum Operating Pressure
4.3 psi
Number of Clamps included
2
Includes Shield
No

Description

Flexible Reducing Coupling, For Nominal Pipe Size 2 in, 3 in, PVC, 3 in, 3 1/2 in, 4 3/16 in, Female, 2 in, 2 3/8 in, 2 15/16 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.