Zoro Homepage

Flexible Coupling, For Pipe Size 3" x 3"

  • Mfr # 1056-33

  • Zoro # G0271187


product price: $6.55
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-33
Zoro #
G0271187
UPC #
10018578015514
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Fitting Length
4 in
Inside Dia.
3-29/64"
Pipe Size (Fittings)
3"
Pipe Size
3"
Pipe Fitting Length
4"
Fitting Side B Inside Diameter
3 3/8 in
Fitting Side A Outside Diameter
4 1/4 in
For Nominal Pipe Size
3 in
Fitting Side A Inside Diameter
3 7/16 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
4 1/4 in
Overall Length
4 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Fittings Sub-Category
Couplers
Specific Pipe Fitting Shape
Coupling
Max. Temp.
140 Degrees F
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Standards
ASTM C1173
Color
Black
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Clamp Material
300 Stainless Steel
Temp. Range
140 Degrees F
Clamp Type
Interlocked Worm Gear
Maximum Operating Pressure
4.3 psi
Includes Clamp
Yes
Number of Clamps included
2
Application
Non-Potable Water
Includes Shield
No

Description

Flexible Coupling, For Nominal Pipe Size 3 in, PVC, 3 in, 3 7/16 in, 4 1/4 in, Female, 3 in, 3 3/8 in, 4 1/4 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.