Zoro Homepage

Flexible Coupling, For Pipe Size 3" x 3"

  • Mfr # 1059-33

  • Zoro # G2880026


product price: $16.45
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Coupler
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059-33
Zoro #
G2880026
UPC #
018578015647
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Inside Dia.
3-63/64" x 3-31/64"
Fitting Length
4"
Pipe Fitting Length
4"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Inside Diameter
3 15/16 in
Fitting Side A Outside Diameter
4 1/4 in
Fitting Side B Outside Diameter
3 7/8 in
For Nominal Pipe Size
3 in
Fitting Side B Inside Diameter
3 7/16 in
Fitting Side A Nominal Pipe Size
3 in
Overall Length
4 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Coupling
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Band Material
300 Stainless Steel
Fittings Sub-Category
Couplers
Max. Temp.
140 Degrees F
Max. Pressure
4.3 psi
Standards
ASTM D5926
Specific Pipe Fitting Shape
Coupler
Number of Clamps included
2
Color
Black
Application
Non-Potable Water
Fitting Side B Gender
Female
Clamp Type
Interlocked Worm Gear
Temp. Range
140 Degrees F
Clamp Material
300 Stainless Steel
Includes Clamp
Yes
Maximum Operating Pressure
4.3 psi
Includes Shield
No
Fitting Side A Gender
Female

Description

Flexible Reducing Coupling, For Nominal Pipe Size 3 in, PVC, 3 in, 3 15/16 in, 4 1/4 in, Female, 3 in, 3 7/16 in, 3 7/8 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.