Zoro Homepage

Flexible Coupling, For Pipe Size 3" x 3"

  • Mfr # 1060-33

  • Zoro # G1864983


product price: $18.59
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060-33
Zoro #
G1864983
UPC #
018578000605
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Inside Dia.
3-15/16"
Fitting Length
4 in
Pipe Fitting Length
4"
Pipe Size (Fittings)
3"
Fitting Side B Outside Diameter
4 5/16 in
Fitting Side A Outside Diameter
4 5/16 in
For Nominal Pipe Size
3 in
Fitting Side B Inside Diameter
2 11/16 in
Fitting Side A Nominal Pipe Size
3 in
Overall Length
4 in
Fitting Side A Inside Diameter
3 15/16 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Fittings Sub-Category
Couplers
Standards
ASTM D5926
Max. Pressure
4.3 psi
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
Coupler
Clamp Type
Interlocked Worm Gear
Includes Shield
No
Number of Clamps included
2
Fitting Side B Gender
Female
Temp. Range
-30 Degrees F to 140 Degrees F
Includes Clamp
Yes
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Maximum Operating Pressure
4.3 psi
Application
Non-Potable Water
Color
Black

Description

Flexible Coupling, For Nominal Pipe Size 3 in, PVC, 3 in, 3 15/16 in, 4 5/16 in, Female, 3 in, 2 11/16 in, 4 5/16 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.