Zoro Homepage

Flexible Coupling, For Pipe Size 5" x 2"

  • Mfr # 1056-52

  • Zoro # G1966754


product price: $26.19
/ea

Key Features

Pipe Size - Pipe Fitting
5" x 2"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-52
Zoro #
G1966754
UPC #
018578001336
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
5" x 2"
Fitting Length
4 in
Pipe Fitting Length
4"
Inside Dia.
5-35/64" x 2-25/64"
Pipe Size (Fittings)
5" x 2"
For Nominal Pipe Size
2 in, 5 in
Overall Length
4 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
5 1/8 in
Fitting Side B Inside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
5 in
Fitting Side A Inside Diameter
5 1/2 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Specific Pipe Fitting Shape
Coupler
Standards
ASTM C1173
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Fittings Sub-Category
Couplers
Max. Temp.
140 Degrees F
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Fitting Side A Gender
Female
Maximum Operating Pressure
4.3 psi
Color
Black
Includes Shield
No
Number of Clamps included
2
Application
Non-Potable Water
Clamp Type
Interlocked Worm Gear
Temp. Range
140 Degrees F
Includes Clamp
Yes
Fitting Side B Gender
Female
Clamp Material
300 Stainless Steel

Description

Flexible Reducing Coupling, For Nominal Pipe Size 2 in, 5 in, PVC, 5 in, 5 1/2 in, 5 1/8 in, Female, 2 in, 2 3/8 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.