Zoro Homepage

Flexible Coupling, For Pipe Size 5" x 3"

  • Mfr # 1056-53

  • Zoro # G2104164


product price: $22.25
/ea

Key Features

Pipe Size - Pipe Fitting
5" x 3"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-53
Zoro #
G2104164
UPC #
018578003026
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
5" x 3"
Fitting Length
4 in
Inside Dia.
5-35/64" x 3-33/64"
Pipe Fitting Length
4"
Pipe Size (Fittings)
5" x 3"
Pipe Size
5" x 3"
Fitting Side B Outside Diameter
4 3/16 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Inside Diameter
3 1/2 in
Fitting Side A Outside Diameter
6 1/4 in
Fitting Side A Inside Diameter
5 1/2 in
Fitting Side A Nominal Pipe Size
5 in
For Nominal Pipe Size
3 in, 5 in
Overall Length
4 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Standards
ASTM C1173, ASTM D5926
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Fittings Sub-Category
Couplers
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Band Material
300 Stainless Steel
Fitting Side A Gender
Female
Application
Non-Potable Water
Includes Clamp
Yes
Number of Clamps included
2
Color
Black
Clamp Type
Interlocked Worm Gear
Fitting Side B Gender
Female
Maximum Operating Pressure
4.3 psi
Clamp Material
300 Stainless Steel
Shield Material
300 Stainless Steel
Includes Shield
No
Temp. Range
140 Degrees F

Description

Shielded Transition Coupling, For Nominal Pipe Size 3 in, 5 in, PVC, 5 in, 5 1/2 in, 6 1/4 in, Female, 3 in, 3 1/2 in, 4 3/16 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.