Zoro Homepage

Flexible Coupling, For Pipe Size 5" x 4"

  • Mfr # 1056-54

  • Zoro # G3462164


product price: $13.95
/ea

Key Features

Pipe Size - Pipe Fitting
5" x 4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-54
Zoro #
G3462164
UPC #
018578015579
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
5" x 4"
Inside Dia.
5-37/64" x 4-17/64"
Fitting Length
4 in
Pipe Fitting Length
4"
Pipe Size (Fittings)
5" x 4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
6 1/4 in
Fitting Side A Inside Diameter
5 9/16 in
Overall Length
4 in
Fitting Side B Outside Diameter
4 15/16 in
Fitting Side A Nominal Pipe Size
5 in
For Nominal Pipe Size
4 in, 5 in
Fitting Side B Inside Diameter
4 1/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Fittings Sub-Category
Couplers
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Band Material
300 Stainless Steel
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Coupler
Standards
ASTM C1173
Max. Pressure
4.3 psi
Includes Clamp
Yes
Fitting Side B Gender
Female
Clamp Material
300 Stainless Steel
Fitting Side A Gender
Female
Application
Non-Potable Water
Clamp Type
Interlocked Worm Gear
Maximum Operating Pressure
4.3 psi
Temp. Range
140 Degrees F
Number of Clamps included
2
Color
Black
Includes Shield
No

Description

Flexible Reducing Coupling, For Nominal Pipe Size 4 in, 5 in, PVC, 5 in, 5 9/16 in, 6 1/4 in, Female, 4 in, 4 1/4 in, 4 15/16 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.