Zoro Homepage

Flexible Coupling, For Pipe Size 6" x 3"

  • Mfr # 1056-63

  • Zoro # G2779637


product price: $36.59
/ea

Key Features

Pipe Size - Pipe Fitting
6" x 3"
Specific Fitting Shape
Coupler
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-63
Zoro #
G2779637
UPC #
018578001961
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6" x 3"
Inside Dia.
6-39/64" x 3-25/64"
Pipe Size
6.61" x 3.38"
Fitting Length
6"
Pipe Fitting Length
6"
Pipe Size (Fittings)
6" x 3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Inside Diameter
3 3/8 in
Fitting Side A Inside Diameter
6 9/16 in
Fitting Side A Outside Diameter
7 5/16 in
Fitting Side A Nominal Pipe Size
6 in
For Nominal Pipe Size
3 in, 6 in
Overall Length
5 3/4 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Coupling
Specific Pipe Fitting Shape
Coupler
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Fittings Sub-Category
Couplers
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Standards
ASTM C1173
Application
Non-Potable Water
Temp. Range
140 Degrees F
Includes Shield
No
Maximum Operating Pressure
4.3 psi
Clamp Type
Interlocked Worm Gear
Fitting Side A Gender
Female
Includes Clamp
Yes
Fitting Side B Gender
Female
Number of Clamps included
2
Clamp Material
300 Stainless Steel
Color
Black

Description

Flexible Reducing Coupling, For Nominal Pipe Size 3 in, 6 in, PVC, 6 in, 6 9/16 in, 7 5/16 in, Female, 3 in, 3 3/8 in, Female, 5 3/4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.