Zoro Homepage

Flexible Coupling, For Pipe Size 6" x 5"

  • Mfr # 1056-65

  • Zoro # G3406566


product price: $19.99
/ea

Key Features

Pipe Size - Pipe Fitting
6" x 5"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-65
Zoro #
G3406566
UPC #
018578001510
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6" x 5"
Pipe Fitting Length
6"
Pipe Size (Fittings)
6" x 5"
Fitting Length
6 in
Inside Dia.
6-31/64" x 5-29/64"
Fitting Side A Nominal Pipe Size
6 in
For Nominal Pipe Size
5 in, 6 in
Fitting Side A Inside Diameter
6 7/16 in
Overall Length
5 3/4 in
Fitting Side B Inside Diameter
5 7/16 in
Fitting Side B Nominal Pipe Size
5 in
Fitting Side A Outside Diameter
7 1/16 in
Fitting Side B Outside Diameter
6 1/4 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Standards
ASTM C1173
Fittings Sub-Category
Couplers
Max. Temp.
140 Degrees F
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupler
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Clamp Type
Interlocked Worm Gear
Number of Clamps included
2
Includes Clamp
Yes
Temp. Range
140 Degrees F
Application
Non-Potable Water
Includes Shield
No
Maximum Operating Pressure
4.3 psi
Color
Black

Description

Flexible Reducing Coupling, For Nominal Pipe Size 5 in, 6 in, PVC, 6 in, 6 7/16 in, 7 1/16 in, Female, 5 in, 5 7/16 in, 6 1/4 in, Female, 5 3/4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.