Zoro Homepage

Flexible Coupling, For Pipe Size 8" x 4"

  • Mfr # 1056-84

  • Zoro # G0986562


product price: $64.99
/ea

Key Features

Pipe Size - Pipe Fitting
8" x 4"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-84
Zoro #
G0986562
UPC #
018578002227
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8" x 4"
Pipe Fitting Length
6"
Pipe Size (Fittings)
8" x 4"
Fitting Length
6 in
Inside Dia.
8-33/64" x 4-25/64"
Pipe Size
8" x 4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
9 5/16 in
Fitting Side A Nominal Pipe Size
8 in
For Nominal Pipe Size
4 in, 8 in
Fitting Side B Inside Diameter
4 3/8 in
Overall Length
6 in
Fitting Side A Inside Diameter
8 1/2 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Specific Pipe Fitting Shape
Reducing Coupling
Max. Temp.
140 Degrees F
Band Material
300 Stainless Steel
Fittings Sub-Category
Couplers
Max. Pressure
4.3 psi
Standards
ASTM C1173
Clamp Type
Interlocked Worm Gear
Fitting Side A Gender
Female
Includes Clamp
Yes
Color
Black
Includes Shield
No
Maximum Operating Pressure
4.3 psi
Application
Non-Potable Water
Number of Clamps included
2
Temp. Range
140 Degrees F
Fitting Side B Gender
Female
Clamp Material
300 Stainless Steel

Description

Flexible Reducing Coupling, For Nominal Pipe Size 4 in, 8 in, PVC, 8 in, 8 1/2 in, 9 5/16 in, Female, 4 in, 4 3/8 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.