Zoro Homepage

Flexible Coupling, For Pipe Size 8" x 6"

  • Mfr # 1056-86

  • Zoro # G2673824


product price: $30.59
/ea

Key Features

Pipe Size - Pipe Fitting
8" x 6"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-86
Zoro #
G2673824
UPC #
018578001664
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8" x 6"
Pipe Size
8" x 6"
Pipe Fitting Length
6"
Fitting Length
6 in
Pipe Size (Fittings)
8" x 6"
Inside Dia.
8-33/64" x 6-25/64"
Fitting Side B Inside Diameter
6 3/8 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
9 1/4 in
Fitting Side A Nominal Pipe Size
8 in
For Nominal Pipe Size
6 in, 8 in
Overall Length
6 in
Fitting Side B Outside Diameter
7 1/16 in
Fitting Side A Inside Diameter
8 1/2 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Max. Temp.
140 Degrees F
Standards
ASTM C1173, ASTM D5926
Max. Pressure
4.3 psi
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
Reducing Coupling
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Fittings Sub-Category
Couplers
Includes Shield
No
Temp. Range
140 Degrees F
Number of Clamps included
2
Color
Black
Maximum Operating Pressure
4.3 psi
Clamp Material
300 Stainless Steel
Includes Clamp
Yes
Fitting Side A Gender
Female
Clamp Type
Interlocked Worm Gear
Fitting Side B Gender
Female
Application
Non-Potable Water

Description

Flexible Reducing Coupling, For Nominal Pipe Size 6 in, 8 in, PVC, 8 in, 8 1/2 in, 9 1/4 in, Female, 6 in, 6 3/8 in, 7 1/16 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.