Zoro Homepage

Flexible Coupling, For Pipe Size 8" x 8"

  • Mfr # 1056-88

  • Zoro # G1791937


product price: $27.69
/ea

Key Features

Pipe Size - Pipe Fitting
8"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-88
Zoro #
G1791937
UPC #
018578015616
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8"
Pipe Size (Fittings)
8"
Pipe Size
8"
Fitting Length
6"
Inside Dia.
8-41/64"
Pipe Fitting Length
6"
For Nominal Pipe Size
8 in
Fitting Side A Nominal Pipe Size
8 5/8 in
Fitting Side B Outside Diameter
9 5/16 in
Fitting Side B Inside Diameter
6 5/8 in
Fitting Side A Inside Diameter
8 5/8 in
Overall Length
6 in
Fitting Side B Nominal Pipe Size
8 5/8 in
Fitting Side A Outside Diameter
9 5/16 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Fittings Sub-Category
Couplers
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Coupling
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Standards
ASTM C1173
Temp. Range
140 Degrees F
Maximum Operating Pressure
4.3 psi
Fitting Side B Gender
Female
Clamp Material
300 Stainless Steel
Color
Black
Includes Shield
No
Number of Clamps included
2
Includes Clamp
Yes
Application
Non-Potable Water
Clamp Type
Interlocked Worm Gear
Fitting Side A Gender
Female

Description

Flexible Coupling, For Nominal Pipe Size 8 in, PVC, 8 5/8 in, 8 5/8 in, 9 5/16 in, Female, 8 5/8 in, 6 5/8 in, 9 5/16 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.