Zoro Homepage

Flexible Coupling, For Pipe Size 8" x 8"

  • Mfr # 1070-88

  • Zoro # G1988165


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
8"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070-88
Zoro #
G1988165
UPC #
018578000667
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8"
Fitting Length
6 in
Inside Dia.
9-49/64" x 8-27/64"
Pipe Size (Fittings)
8"
Pipe Fitting Length
6"
Pipe Size
8"
Fitting Side B Nominal Pipe Size
8 in
Fitting Side A Inside Diameter
9 3/4 in
Fitting Side A Outside Diameter
10 1/4 in
Fitting Side B Inside Diameter
8 3/8 in
For Nominal Pipe Size
8 in
Fitting Side A Nominal Pipe Size
8 in
Overall Length
5 11/16 in
Fitting Side B Outside Diameter
9 1/16 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Standards
ASTM D5926, ASTM C1173
Fittings Sub-Category
Couplings
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupler
Max. Temp.
140 Degrees F
Band Material
300 Stainless Steel
Clamp Type
Interlocked Worm Gear
Includes Shield
No
Maximum Operating Pressure
4.3 psi
Temp. Range
140 Degrees F
Color
Black
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Clamp
Yes
Number of Clamps included
2
Application
Non-Potable Water
Clamp Material
300 Stainless Steel

Description

Flexible Coupling, For Nominal Pipe Size 8 in, PVC, 8 in, 9 3/4 in, 10 1/4 in, Female, 8 in, 8 3/8 in, 9 1/16 in, Female, 5 45/64 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.